Shop All LED Retrofit Kits
Satco
Nuvo White 4 in. W LED Retrofit Downlight 8.7 W
Mfr # S11640
Zoro # G505266793
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 8.7W
- Socket Type Integrated LED
- Color Temperature Warm White; 3000K
- Standards cULus - Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11640
- Zoro # G505266793
- UPC # 45923116407
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Height | 1.74 In. |
Diameter | 5.5 in. |
Can Size | 4 in |
Details
Item | Downlight Retrofit |
Light Technology | LED |
Watts | 8.7W |
Socket Type | Integrated LED |
Color Temperature | Warm White; 3000K |
Standards | cULus - Classified |
Light Distribution Shape | Round |
CRI | 90 |
Dimmable / Non-Dimmable | Yes-Dimmable |
Wattage Equivalency | 45W |
Housing Material | Plastic (PS) |
Indoor/Outdoor Usage | Indoor |
Finish | White |
Bulb Base Type | E26 Adapter; Medium Adapter |
Bulb Finish | Frost |
Trim Color | White |
Power Factor | Greater than 0.9 |
Beam Spread | 102 Degrees |
Connection | Direct Wired |
Environment | Damp |
Description
The Satco organization is privately owned and operated with warehouse distribution and sales locations in New York Miami Dallas San Francisco Seattle and San Juan Puerto Rico totaling 1.2 million square feet. And there are Satco Express (stocking sales-agent) locations in Charlotte North Carolina Memphis and Nashville Tennessee St. Louis Missouri Los Angeles California and Portland Oregon. ItÆs no wonder SatcoÆs inventories and distribution networks are legendary in the industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED GROW LIGHT CC 32W (GLP24ADJS32WLED)
- RECYCLEPAK Battery Recycling Kit, Lithium-Ion, 2.5x3 (SUPPLY-363LI)
- ILC Replacement for Fulham Hl0100au replacement light bulb lamp (HL0100AU FULHAM)
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- SATCO Satco Nuvo White 56 in W Plastic LED Dimmable Recessed Downlight 12 W (S9599)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 2700K (S39026)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 3000K (S39012)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11568)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 4000K (S39028)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- Satco LED Retrofit Kits