Satco Nuvo

VAPOR PROOF FXT 29W 50""L


product price: $167.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Cool White
  • Width 4.53"
  • Length 50"
  • Material Plastic
  • Dimmable Yes - Dimmable
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4.53"
Length 50"
Height 2.94

Details

Color Cool White
Material Plastic
Dimmable Yes - Dimmable
Output Watts 29 W
Input Voltage 100V-277V
IP Rating IP65
CRI 80
Finish White / Gray
Fixture Type Vapor Proof
Rated Hours 50000
Technology LED
Safety Listing cULus
Lumen Output 3200
Location Rating Wet
CCT (Kelvin) 4000

Description

Satco Nuvo 50 in. L 0 lights Vapor Proof Fixture T8 29 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.