Shop All Track Lighting Fixtures
Satco Nuvo
Satco Nuvo 1.5 in. H X 23.75 in. W X 47.72 in. L White LED Ceiling Light Fixture
Mfr # 65/572
Zoro # G505310335
original price:
$127.91
10% off
new price: $114.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$114.99
Free 30-Day Returns
Key Features
- Color Temperature Warm to Cool White
- Dimmable Yes-Dimmable
- CRI 80+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco Nuvo
- MFR # 65/572
- Zoro # G505310335
- UPC # 45923659515
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | Warm to Cool White |
Dimmable | Yes-Dimmable |
CRI | 80+ |
Description
Switch on the back of panel allows user to change between warm cool and daylight color temperatures. It is integrated LED so it is maintenance free and no bulb is required. There is a long life of 50 000 hours. 0-10V dimming and Drop into a grid system or purchase a flush mount or recessed kit as alternatives
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 40W INC Wattage Eq., PK4 (SBC-EL/mdTQS 9W T2 6/1)
- STRAITS LED Blue Crane Safety Light - 18w (20260011)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- ILC Replacement For GE GENERAL ELECTRIC GE 20331 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-1TYQ-8)
- SATCO NUVO Satco Nuvo 1.5 in. H X 23.75 in. W X 23.75 in. L White LED Ceiling Light Fixture (65/571)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, White Finish (TH224)
- HALO Light Track Gimbal Ring White (LZR000330P)
- ELCO LIGHTING Single Circuit Track (EP008B)
- NUVO 3-Light, MR16, Round Back Track Kit, 4 foot Track, Line Voltage, Black (TK349)
- JESCO 22W LED Line Voltage Track Head Fixture 4000K HType 90 CRI White (H2L562M-4090-38D-WH)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- Satco Nuvo Track Lighting Fixtures