Shop All Track Lighting Fixtures
Satco Nuvo
Satco Nuvo 1.5 in. H X 23.75 in. W X 23.75 in. L White LED Ceiling Light Fixture
Mfr # 65/571
Zoro # G105310339
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature Warm to Cool White
- Lumens 4400L-4600L
- Dimmable Yes-Dimmable
- CRI 80+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco Nuvo
- MFR # 65/571
- Zoro # G105310339
- UPC # 45923659492
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | Warm to Cool White |
Lumens | 4400L-4600L |
Dimmable | Yes-Dimmable |
CRI | 80+ |
Description
Switch on the back of panel allows user to change between warm cool and daylight color temperatures. It is 3 items in 1. Even light distribution and maintenance free. 0-10V dimming with universal voltage of 100-277V. Drop into a grid system or purchase a flush mount or recessed kit as alternatives
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser P2R Core, 120 Lumens (880513)
- JESCO STAINLESS STEEL MOUNTING CLIP-VERTICLE/HORIZONTAL for SG-LED/SGA-LED (SG-MC-VH)
- TCP Elite Wet LED, 10W A19, DIM, OMNI 30K Wet (LED10A19DOD30KW)
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L M12)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, White (TH483)
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- NUVO Fixture, Track Head, LED, 12W, 120V, Piston Head, White (TH497)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528W)
- NUVO 6 ft., Track, Black Finish (TR125)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628W)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Shape, Black finish (TK404)
- Satco Nuvo Track Lighting Fixtures