Shop All Outdoor Wall Lights
Satco Nuvo
LED HIGH BAY T8 150W
Mfr # 65/184
Zoro # G501294028
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100V-277V
- Height 7.44 in
- Light Technology LED
- Watts 150W
- Lens Material Polycarbonate (PC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco Nuvo
- MFR # 65/184
- Zoro # G501294028
- UPC # 45923738135
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 7.44 in |
Width (In.) | 9.44 in |
Details
Voltage | 100V-277V |
Light Technology | LED |
Watts | 150W |
Lens Material | Polycarbonate (PC) |
Finish | Black |
IP Rating | IP65 |
Color Temperature | Natural Light |
CRI | 70+ |
Fixture Type | UFO Hi-Bay |
Standards | cETLus |
Operating Temp. Range | -22°F to 122°F |
Material | Aluminum alloy |
Surge Protection | Built-in surge protection - 4KV |
Beam Angle | 120° |
Location Rating | Wet |
Rated Hours | 50,000 hours |
CCT | 5000K |
Dimmable | Dimmable |
Description
Satco Nuvo 14.17 in. L 0 lights LED High Bay Fixture T8 150 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Sld4Xjb Led (SLD405827WHJB)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- ILC Replacement For ULTRAVATION, ASIH1003 (AS-IH-1003)
- ILC Replacement for Ottlite Truecolor Olt-24w replacement light bulb lamp (TRUECOLOR OLT-24W OTTLITE)
- SATCO NUVO WALL PACK LED 20W WHT (65/270)
- SATCO NUVO LED CANOPY FXT 40W 8.5""L (65/141)
- SATCO NUVO LED Entrance-Light 26W Bronze Finish 120-277V (65-063)
- SATCO NUVO LED Entrance-Light 13W Bronze Finish 120V Photocell (65-062)
- SATCO NUVO WALL PACK LED 20W BLK (65/266)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- WESTGATE WMX-SM-15-30W-30KNON-CUTOFF WALL PACK (WMX-SM-15-30W-30K)
- Satco Nuvo Outdoor Wall Lights