Shop All Outdoor Wall Lights
Satco Nuvo
LED Entrance-Light 26W Bronze Finish 120-277V
Mfr # 65-063
Zoro # G3402371
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Width 8.66 in
- Length 5.81 in
- Light Technology LED
- Watts 26W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco Nuvo
- MFR # 65-063
- Zoro # G3402371
- UPC # 045923630637
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.66 in |
Height | 12.28 in |
Length | 5.81 in |
Details
Voltage | 120V-277V |
Light Technology | LED |
Watts | 26W |
Lumens | 1691L |
Finish | Bronze |
Housing Material | Die-cast Aluminum |
Standards | cULus, Wet Location Listed |
Color Temperature | 5000K |
Fixture Type | Area Light |
Fixture Wattage | 26 |
Color Temp. | 5000K |
CRI | 70+ |
Lamp Included | Integrated |
Environment | Wet |
Extension (in.) | 5.81 |
Indoor/Outdoor | Outdoor |
Dimmable | Non-Dimmable |
Lamp Base | Integrated |
Application | Outdoor Lighting |
Number of Bulbs | 1 |
Lamp Shape | Integrated LED |
Description
The Central Park 60-896 outdoor hanging lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the Textured Black finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard E4/32is-120sc (E4/32IS-120SC HOWARD)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-232-UV-IS-N-P (KTEB-232-UV-IS-N-P)
- JANDORF Socket Low Profile Plunger Fluorescent Lamp Socket (C60494)
- JUNO LIGHTING Track Fixture, Flat Back, 75W, 120V (R522 WHB WH)
- SATCO NUVO LED Entrance-Light 13W Bronze Finish 120V Photocell (65-062)
- SATCO NUVO LED CANOPY FXT 40W 8.5""L (65/141)
- SATCO NUVO LED HIGH BAY T8 150W (65/184)
- SATCO NUVO WALL PACK LED 20W WHT (65/270)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-522)
- WESTINGHOUSE PB SQ Wall Lantern (66936)
- PROGRESS LIGHTING Abbott Collection One-Light Medium Wall Lantern (P560114-103)
- Satco Nuvo Outdoor Wall Lights