Shop All Flushmount Lights
Satco Nuvo
LED CEILING FXT WH 20W
Mfr # 62/1212
Zoro # G701257526
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Voltage 120V
- Height 3.55 in
- Dimmable Dimmable
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco Nuvo
- MFR # 62/1212
- Zoro # G701257526
- UPC # 45923621499
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 14 in |
Height | 3.55 in |
Details
Voltage | 120V |
Dimmable | Dimmable |
Finish | White |
Lamp Watts | 20W |
Rated Life | 50,000 hours |
Bulb Technology | LED |
CRI | 90 |
Standards | cETLus |
Fixture Type | Flush Mount |
Color Temperature | Warm to Cool White |
Temp. Range | -4°F to 104°F |
CCT | 3000K/4000K/5000K |
Fixture Material | Acrylic |
Indoor/Outdoor | Indoor |
Location Rating | Damp |
Description
Satco Nuvo 15.75 in. H X 3.74 in. W X 15.75 in. L White LED Ceiling Light Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE CDLX-LG-30-80W-50KX-GEN SURFACE CANOPY LG HOUSING ADJ. 30W-80W 50K 120-277V 0-10V (CDLX-LG-30-80W-50K)
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD CAMO, 12-24VDC W/CHARGER (EW2461-CAMO)
- ILC Replacement For EIKO, LED12W4PHG24Q830DMG7 (LED12W4PH/G24Q/830DM-G7)
- ILC Replacement for Subzero 500 Series Replacement Bulb replacement light bulb lamp, 2PK (500 SERIES REPLACEMENT BULB SUBZERO)
- SATCO NUVO LED CANOPY FXT T8 25W (65/624)
- SATCO NUVO LED CEILING FXT WH 16W (62/1210)
- ENERGETIC LIGHTING LED 12-inch Round Flushmount, Brushed Nickle, 3 Selectable CCT Ceiling Lamp, 6PK (E3FMB14T-93050)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 60W 2-Light Elway 13.75In Barnwood Glassvnz Stl (6126200)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- Z-LITE Sonna 3 Light Flush Mount, Matte Black & Matte Opal (2011F16-MB)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- Satco Nuvo Flushmount Lights