Shop All LED Troffers
Satco Nuvo
LED 2 ft. Connectable Strip 24W 4000K White Finish 120V
Mfr # 65-1103
Zoro # G3402870
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus - Listed
- For Use With Indoor
- Application Damp Location Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco Nuvo
- MFR # 65-1103
- Zoro # G3402870
- UPC # 045923511035
- Country of Origin China
- Category LED Troffers
Details
Lumens | 1680L |
Standards | cETLus - Listed |
For Use With | Indoor |
Application | Damp Location Rating |
Description
LED Fixture,1L,2ft.,Connect Strip,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sunoptics Ssx0350 Lamp & Module replacement light bulb lamp (SSX0350 LAMP & MODULE SUNOPTICS)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- HALO Ml4 Led Recessed Downlight Series (TIR50AWW25)
- ELCO LIGHTING Electronic Low Voltage Clasp Accent Light with Stem Extension Track Fixture (ET534-12W)
- SATCO NUVO LED 1 ft. Connectable Strip 12W 4000K White Finish 120V (65-1102)
- SATCO NUVO LED 4 ft. Ceiling Wrap 40W 3000K White Finish 100-277V (65-1084)
- SATCO NUVO LED 4 ft. Connectable Strip 36W 4000K White Finish 120V (65-1104)
- SATCO NUVO LED 2 ft. Ceiling Wrap 20W 3000K White Finish 100-277V (65-1083)
- SATCO NUVO LED 4 ft. Strip Light 24W White Finish 100-277V (65-1101)
- SATCO NUVO 23.74 in. L 0 lights LED Troffer Fixture T8 100 W (65/690)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5234 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP840)
- Satco Nuvo LED Troffers