Shop All LED Troffers
Satco Nuvo
47.75 in. L 0 lights LED Troffer Fixture T8 125 W
Mfr # 65/691
Zoro # G505309506
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 2x4
- Lighting Technology LED
- Watts 30W/40W/50W
- IC Rating - Recessed Down Light Yes
- Dimmable Yes-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco Nuvo
- MFR # 65/691
- Zoro # G505309506
- UPC # 45923655104
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Aperture Size | 2x4 |
Height | 2.61 In. |
Details
Item | Troffer |
Lighting Technology | LED |
Watts | 30W/40W/50W |
IC Rating - Recessed Down Light | Yes |
Dimmable | Yes-Dimmable |
Color Temperature | Warm to Cool White; 3500K/4000K/5000K |
CRI | 80 |
IP Rating | IP20 |
Application | Ambient Lighting of Interior Commercial Spaces |
Fixture Shape | Integrated LED |
Standards | cULus - Listed |
Fixture Housing Material | Poly methyl methacrylate (PMMA) |
Housing Finish | White |
Features | CCT Selectable, Flicker Free |
Fixture shape | Rectangle |
HID Equivalent | 70W-125W |
DLC Classification | Standard |
Surge Protection | Built-In Surge Protection - 2KV |
Indoor/Outdoor | Indoor |
Environment | Damp |
Operating Temp | 4 to 113°F |
Description
This single basket LED troffer fixture is wattage selectable. Provides a volumetric design. An acrylic linear prismatic lens with broad even light distribution and a flicker-free driver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG48L840-4-D-UNV-DIM)
- FENIX 1400 Lumen Spot/Flood Rechargeable Headlamp (HM65R)
- ILC Replacement for Ottlite Nature`s Sunlite PL 18 Watt replacement light bulb lamp (NATURE`S SUNLITE PL 18 WATT OTTLITE)
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- SATCO NUVO 23.74 in. L 0 lights LED Troffer Fixture T8 100 W (65/690)
- SATCO NUVO LED 1 ft. Connectable Strip 12W 4000K White Finish 120V (65-1102)
- SATCO NUVO LED 4 ft. Connectable Strip 36W 4000K White Finish 120V (65-1104)
- SATCO NUVO LED 4 ft. Strip Light 24W White Finish 100-277V (65-1101)
- SATCO NUVO LED 4 ft. Ceiling Wrap 40W 3000K White Finish 100-277V (65-1084)
- SATCO NUVO LED 2 ft. Ceiling Wrap 20W 3000K White Finish 100-277V (65-1083)
- LITHONIA LIGHTING LED Recessed Troffer, 19W, 2289 lm, 80 CRI (BLT4R 20L ADP EZ1 LP835)
- Satco Nuvo LED Troffers