Shop All LED Light Bulbs
Satco
Light Bulb Tube, T8, U-Bend, 32W, PK16
Mfr # S8458
Zoro # G7556199
product price: $166.99
/pk 16, $10.44/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4100K
- Bulb Shape T8
- Bulb Technology Fluorescent
- Bulb Type U-Bend
- Watts 32W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8458
- Zoro # G7556199
- UPC # 45923084584
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Bi-Pin (G13) |
Bulb Color Temp. | 4100K |
Bulb Shape | T8 |
Bulb Technology | Fluorescent |
Bulb Type | U-Bend |
Watts | 32W |
Item | Light Bulb Tube,T8,U-Bend,32W,PK16 |
Average Bulb Life | 20,000 hr. |
Color Rendering Index | 82 |
Green Certification or Other Recognition | RoHS |
Light Color | Cool White |
Color Temperature | 6920.3°deg,F (3826.8°deg,C) |
Description
Light Bulb Tube,T8,U-Bend,32W,PK16, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA T5 LED Integrated Lamp, Dimmable, 4ft, 4000K (LLT-T5N-4-D-40K)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- WESTEK GRY LED Track Light (LPL704RC)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Light Bulb (12VMB-1)
- SATCO 5.5-Watt B11 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21837)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21277)
- SATCO 3W LED MR16 LED 3000K 40' beam GU5.3 12V (S9552)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9165)
- SATCO 3W LED MR11 4000K 25' beam 25000 Hours 210Ls GU4 12V (S9282)
- ILC Replacement for Philips 34003-4 LED Replacement replacement light bulb lamp (34003-4 LED REPLACEMENT PHILIPS)
- Satco LED Light Bulbs