Shop All LED Light Bulbs
Satco
LED Shoe Box Lamp 90/100/110 Wattage Selectable 3K/4K/5K CCT Selectable 120-277 Volt White Finish
Mfr # S28938R1
Zoro # G412110028
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S28938R1
- Zoro # G412110028
- UPC # 45923298882
- Country of Origin China
- Category LED Light Bulbs
Description
SATCO NUVOs S28938R1 LED Hi-Pro Lamp offers a 320 degree rotating EX39 base making the installation of this lamp easier than ever. The two different on-unit CCT and Wattage Selectable switches give the user the power to customize the lighting for each unique environment. The notable design of the expandable light panels, when used in its fully open operating position, provides a 180 degree beam angle that enables the user to focus the light distribution exactly where it is needed the most. The outstanding heat dissipation, the ballast bypass feature, and the integrated 4kV surge protection make this lamp the perfect HID replacement for shoebox fixtures and commercial area lighting. An optional 10kV hardwire surge protector is available to provide an additional level of protection when needed.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zoro 4prx3 (4PRX3 ZORO)
- ILC Replacement for Dymax 38915 replacement light bulb lamp (38915 DYMAX)
- MAGLITE Maglite K3A102 Mag-Lite Solitaire Pres Box Silver (K3A102)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (1E520)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- SATCO 13 Watt A19 LED - 5000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11457)
- SATCO 14W T8 LED 4 ft. 50K G13 Base 50K Hours 1800L Type B BBP 1 or 2 Ended (S39916)
- SATCO 4 Watt T6.5 LED, Clear, Double Contact Bayonet Base, 4000K, 400 Lumens, 120 Volt (S21375)
- SATCO 2-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11300)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Bulb Color Temp.: 5000K (S29861)
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924E50-HAZ)
- Satco LED Light Bulbs