Shop All Recessed Lighting Kits
Satco
LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, Black
Mfr # S11843
Zoro # G704852094
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus Listed
- Housing Material Aluminum
- Temp. Range -20C (-4F) to a maximum of +45C (+113F)
- CRI 90
- Height 1.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11843
- Zoro # G704852094
- UPC # 45923118432
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1.42 |
Width | 4.92 |
Length | 4.92 |
Details
Standards | cETLus Listed |
Housing Material | Aluminum |
Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
CRI | 90 |
Dimmable / Non-Dimmable | Yes-Dimmable |
Lumens | 650-750 |
Watts | 9 |
Voltage | 120 |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Color | Black |
Bulb Shape | Square |
Shape | Sqaure |
Description
The black, four-inch square Satco S11843 gimbaled downlight delivers multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With a 360-degree rotation and 0 to 80-degree aiming capability, deliver efficient LED light wherever needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. This downlight works for both new and existing construction, is damp location rated, and ENERGY STAR certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR30 E26 SW 65W DIM (LEDR56/927CAMED)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk (S11417)
- MOONRAYS Floodlight Spike/Wll Outdr 1Lt (0430)
- BULBRITE LED Filament 6W, Dimmable G40, Clear Glass, E26 Base, 2700K, 500 Lm, 4PK (862852)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V (S11873)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Square Remote Driver Black (S11863)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- SATCO 9W LED DW LP DL - 4 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White (S11560)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11815)
- SATCO Fixture, Recessed, Retrofit, LED, 10.5W, 120V, Adjustable CCT, 5-6 in. (S11824)
- ILC Replacement For SATCO S11620 (S11620)
- Satco Recessed Lighting Kits