Shop All Recessed Lighting Kits
Satco
LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Round, Remote Driver, White
Mfr # S11840
Zoro # G404852097
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Lumens 650-750
- Housing Material Aluminum
- CRI 90
- Height 1.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11840
- Zoro # G404852097
- UPC # 45923118401
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1.42 |
Details
Voltage | 120 |
Lumens | 650-750 |
Housing Material | Aluminum |
CRI | 90 |
Dimmable / Non-Dimmable | Yes-Dimmable |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Standards | cETLus Listed |
Watts | 9 |
Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Color | White |
Bulb Shape | Round |
Shape | Round |
Description
The white, four-inch round Satco S11840 gimbaled downlight delivers multiple advantages to any general recessed lighting project. Our ColorQuick technology allows the user to choose the color temperature from five different settings and brings the perfect light for any occasion. With a 360-degree rotation and 0 to 80-degree aiming capability, deliver efficient LED light wherever needed. The remote driver makes for more installation flexibility. No recessed can is required; it fits neatly into shallow ceilings, cabinets, and low-clearance basement ceilings. This downlight works for both new and existing construction, is damp location rated, and ENERGY STAR certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND WB UDL BB G2 4/1)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 3000K Soft White E26 Base 6-Pack (LR21471-6PK)
- ILC Replacement for Lava Lite 14.5 Inch Lava Lamp Bulb replacement light bulb lamp (14.5 INCH LAVA LAMP BULB LAVA LITE)
- ILC Replacement for Fulham Fcfqe13w827 replacement light bulb lamp (FCFQE13W827 FULHAM)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11815)
- SATCO 12W LED Low Profile Regress Baffle Downlight - 4 Inch - Remote Driver - CCT - Round - White - 120V (S11870)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, Black (S11843)
- SATCO 12W LED DW LP DL - 6 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White (S11562)
- SATCO 15W LED Gimbaled Downlight 6 in. - RGB & Tunable White - Round Starfish IOT - White 1200L 120-277V (S11295)
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- EATON LIGHTING Showerlight Wh Trm Gls Lns 6In (RE-6150WH)
- Satco Recessed Lighting Kits