Shop All Vapor Tight Fixtures
Satco
LED Adjustable Vapor Tight Fixture - 20W - CCT Selectable 3K/4K/5K - Gray Finish
Mfr # 65/550
Zoro # G206048971
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 20
- Voltage 120V-277V
- Housing Material Die Cast Aluminum
- IP Rating IP65
- Mounting Wall or Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # 65/550
- Zoro # G206048971
- UPC # 45923653087
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Height | 13.19 |
Details
Item | Vapor Proof |
Lamp Watts | 20 |
Voltage | 120V-277V |
Housing Material | Die Cast Aluminum |
IP Rating | IP65 |
Mounting | Wall or Ceiling |
Lens Type | Glass |
Lumens | 1700-2000 |
Color Temperature | Warm to Cool White |
Standards | cETLus |
Bulb Designation | Outdoor |
Fixture Type | Cylindrical |
CRI | 80 |
Housing Color | Gray |
Green Certification or Other Recognition | Lawful for sale in California |
Housing Finish | Gray |
Dimmable | No |
Fixture Rated Life | 50000 |
Description
65-550, Satco's new LED adjustable vapor tight fixture offers high-quality lighting that will work in any number of situations. With the classic vapor-tight design upgraded with CCT selectable LED technology, this rugged 20-watt, IP65-rated, durable die-cast aluminum fixture will be the perfect addition to all sorts of environments. From commercial to industrial to agricultural, this fixture is up to the task.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- FEIT ELECTRIC Landscape LED Bulb, Specialty, 10 W Equivalent, G4 Lamp Base, Warm White Light (LVG410/LED)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- HALO Trim Fixture Rec Slpd Bfle 6In (456W)
- PORTOR 4FT 50W Vapor-seal LED Luminaire, with EM Battery Backup (CLVS-MO-50W-PT-EMN-08W-050)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3200 lm (FEML483000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K (LXEM8-40ML-RFA-EDU)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- COLUMBIA LIGHTING Vapor Tight Fixture, 72W, 8600 lm, 3500K (LXEM8-35LW-RFA-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 72W, 8600 lm, 4000K (LXEM8-40LW-RFA-EDU)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED36HID-EX39-850-D (KT-LED36HID-EX39-850-D /G3)
- Satco Vapor Tight Fixtures