Shop All Decorative Light Bulbs
This Product is Discontinued
Satco
Incandescent Lamp, BR30 Bulb Shape, 685 lm (Discontinued)
Mfr # S2808
Zoro # G5513063
This Product is Discontinued
Key Features
- Bulb Shape BR30
- Bulb Base Type Medium Screw (E26)
- Watts 65 W
- Lumens 685 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S2808
- Zoro # G5513063
- UPC # 045923028083
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 5-3/8" |
Max Overall Bulb Length | 5-3/8" |
Light Bulb Dia. | 3-3/4" |
Overall Length | 5 3/8 in |
Bulb Dia. | 3 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Shape BR30, Bulb Finish Frosted, Color Rendering Index 100, Color Temperature 2700K, Lumens 685 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 65BR30/FL, Voltage 120V AC, Watts 65 W, Bulb Beam Angle 360 Degrees , Rated Life 2,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 5 3/8 in
Restrictions
- This item has been restricted from sale in the following states: CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.