Shop All Decorative Light Bulbs
Satco
Incandescent Lamp, A15 Bulb Shape, 360 lm
Mfr # S3917
Zoro # G5527291
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type Intermediate Screw (E17)
- Watts 40 W
- Lumens 360 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3917
- Zoro # G5527291
- UPC # 045923039171
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 1 yr |
Max. Overall Bulb Length | 2-5/8" |
Max Overall Bulb Length | 2-5/8" |
Bulb Dia. | 1 in |
Overall Length | 2 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Housing Glass/Metal, Bulb Shape T8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 360 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 40T8N, Voltage 130V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 2,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Room Controller Pl 3 Zone Dimming (RC3D-PL)
- ILC Replacement for Ultravation Lppp0001 replacement light bulb lamp (LPPP0001 ULTRAVATION)
- GE LAMPS Halogen Light Bulb, T3,150W (Q150T3/CL/CD)
- NITE IZE Headband Flashlight Holder, Black (NPO-03-01)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 220L - Medium Base - 120V - Carded (S4538)
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V (S3623)
- SATCO 25 W T8 Incandescent - Clear - 2500 Hours - 190L - DC Bay Base - 130V - Carded (S4721)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V (A3925)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24X-10PK)
- Satco Decorative Light Bulbs