Shop All Fluorescent Light Bulbs
Satco
Fluorescent
Mfr # S8158
Zoro # G0189439
Sold in multiples of 12 for $133.80
$133.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2GX13 (4-Pin)
- Lumens 3,300 lm
- Overall Bulb Dia. 0.63 in
- Rated Life 12000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S8158
- Zoro # G0189439
- UPC # 045923081583
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Bulb Dia. | 0.63 in |
Length | 12 in |
Details
Bulb Shape | T5 |
Bulb Base Type | 2GX13 (4-Pin) |
Lumens | 3,300 lm |
Item | Circline Fluorescent Light Bulb |
Rated Life | 12000 |
Application | Lighting |
Energy Star Compliant | No |
Bulb Finish | White |
Standards | Dry Rating |
Color Rendering Index | 82 |
Bulb Color Temp. | 3000K |
Dimmable | No |
Material | Glass / Metal |
Location Rating | Dry |
Beam Spread | 360 Degrees |
Description
Circline Fluorescent Light Bulb, Lumens 3,300 lm, Dimmable No
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" White Outdoor Wall Cylinder (P5641-30)
- E-Z UP 150W Balloon Light KIT, Incl 6.5' Tripod (SZBLK150W)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-3500)
- JUNO LIGHTING LEDUnderCabLit, 12inDim, 454/482/492lm (UCES 12IN SWW6 90CRI WH)
- SATCO CFL Spiral Bulb T2, 23W, 1600Lumens, 3/BX, White PK (SDNS6274)
- SATCO CFL Spiral Bulb T2, 13W, 880 Lumens, White (SDNS7218)
- SATCO 18 W T4 2 in. D X 5.81 in. L CFL Bulb Cool White Tubular 4100 K (S8336)
- SATCO Plug-In CFL, Max. Overall Bulb 4-19/32" L (S8320)
- SATCO Bulb Cfl Squat Gu24 13W (8227)
- SATCO 15 W T8 1 in. D X 17.78 in. L Fluorescent Bulb Daylight Linear 6500 K (S7950)
- ILC Replacement for GE General Electric G.E F32t8/xl/spx50/hl/eco replacement light bulb lamp, 25PK (F32T8/XL/SPX50/HL/ECO GE GENERAL ELECTRIC G.E)
- Satco Fluorescent Light Bulbs