Shop All LED Retrofit Kits
Satco
Fixture, Retrofit, LED, 9W, Downlight, White, 3000K
Mfr # S39027
Zoro # G6165818
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 9W
- Socket Type Integrated LED
- Voltage 120V
- Color Temperature Warm White; 3000K
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39027
- Zoro # G6165818
- UPC # 45923390272
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Diameter | 6.69 in. |
Description
9 Watt LED Direct Wire Downlight - 5-6 Inch - 3000K - 120 Volts - Dimmable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hallett / UV Pure Tech Cactus X-12 replacement light bulb lamp (CACTUS X-12 HALLETT / UV PURE TECH)
- MILWAUKEE TOOL M18 ROVER Mounting Flood Light (2365-20)
- MAKITA L.E.D. Flashlight/Spotlight, 18V (DML812)
- NATURE SPRING Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Warm White) (206994XAS)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 3000K (S39012)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11568)
- SATCO 7.5 watt LED Downlight Retrofit - 4'' Baffle - 3000K - GU5.3 socket for MR16 retrofit - 12 V (S9729)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 5000K (S39021)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 2700K (S39026)
- SATCO 8.5 watt - Downlight Retrofit LED - 4 in. Trim - 2700K - E26 Base - 120 V - 115 Beam - 2PK (S9598)
- MAXXIMA 5in./6in. 2700K Retrofit Rcsd LEDDwnlght, 950Lumens, Warm White, PK4 (MRL-61350W-4)
- Satco LED Retrofit Kits