Shop All LED Retrofit Kits
Satco
Fixture, Retrofit, LED, 9W, Downlight, White, 2700K
Mfr # S39026
Zoro # G6165102
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Integrated LED
- Watts 9W
- Voltage 120V
- Color Temperature Warm White; 2700K
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39026
- Zoro # G6165102
- UPC # 45923390265
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Diameter | 6.69 in. |
Description
9 Watt LED Direct Wire Downlight - 5-6 Inch - 2700K - 120 Volts - Dimmable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Light bulb, LED, 6in, T8, U-Bend, PK12 (T848840/AB/U6/LED/12)
- HALO E7Icat (E7ICAT)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5750-001D)
- STREAMLIGHT Stylus 3 Cell Black Penlight W/ White Led (STL65018)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 3000K (S39012)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 4000K (S39028)
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11568)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- ILC Replacement For EIKO, CDR83385840SSWDIMU (CDR-8-33/85/840-SSW-DIM-U)
- Satco LED Retrofit Kits