Shop All LED Retrofit Kits
Satco
Fixture, Retrofit, LED, 8.5W, Downlight, White, 4000K
Mfr # S39057
Zoro # G6165748
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Integrated LED
- Watts 8.5W
- Voltage 120V
- Color Temperature Cool White; 4000K
- Standards cETLus - Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S39057
- Zoro # G6165748
- UPC # 45923390579
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Diameter | 5 in. |
Description
8.5 Watt LED Direct Wire Downlight - Edge-lit - 4 Inch - 4000K - 120 Volts - Dimmable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (L6PSB-W)
- WOBBLE LIGHT WOBBLE LIGHT 85W, T3 Screw-In Fluorescent Light Bulb (111908)
- METALUX Ft Led Striplite, 9600 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-96SL-UNV-L840-CD1-U)
- ILC Replacement for Verilux Happy Eyes 27 Watt 27W replacement light bulb lamp (HAPPY EYES 27 WATT 27W VERILUX)
- SATCO 7.5 watt LED Downlight Retrofit - 4'' Baffle - 3000K - GU5.3 socket for MR16 retrofit - 12 V (S9729)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11568)
- SATCO 9 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Square White Finish 120 Volt (S11821R1)
- SATCO 8.5 watt - Downlight Retrofit LED - 4 in. Trim - 2700K - E26 Base - 120 V - 115 Beam - 2PK (S9598)
- SATCO Satco Nuvo White 56 in W Plastic LED Dimmable Recessed Downlight 12 W (S9599)
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- Satco LED Retrofit Kits