Shop All LED Retrofit Kits
Satco
Fixture, Retrofit, LED, 8.5W, Downlight, White, 3000K
Mfr # S39056
Zoro # G6165337
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Integrated LED
- Watts 8.5W
- Voltage 120V
- Color Temperature Warm White; 3000K
- Standards cETLus - Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39056
- Zoro # G6165337
- UPC # 45923390562
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Diameter | 5 in. |
Description
8.5 Watt LED Direct Wire Downlight - Edge-lit - 4 Inch - 3000K - 120 Volts - Dimmable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 30W, 4000K (ASD-SFL3040)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/830)
- LUXRITE 8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable 4-Pack (LR23959-4PK)
- PROGRESS LIGHTING Wall Mt Downlight Cylinder, 3" (P563000-020-30K)
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- SATCO SATCO 15WLED/5-6/SQ/50K/120V 5in/6in LED Square Trim Downlight Retrofit, 15W, 1000 Lum, 5000K (S29773)
- SATCO Satco Nuvo White 56 in W Plastic LED Dimmable Recessed Downlight 12 W (S9599)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 4000K (S39028)
- SATCO Fixture, Retrofit, LED, 11.6W, Downlight, White, 5000K (S39059)
- JUNO LIGHTING LED Retrofit Kit, 5in, 675 lm, 2700K, 120V (5RLD G4 07LM 27K 90CRI 120 FRPC WWH M6)
- Satco LED Retrofit Kits