Shop All LED Retrofit Kits
Satco
Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 5000K
Mfr # S39021
Zoro # G6301426
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Integrated LED
- Watts 7W
- Voltage 120V
- Color Temperature Natural Light; 5000K
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S39021
- Zoro # G6301426
- UPC # 45923390210
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Diameter | 5.69 in. |
Details
Item | Direct Wire LED Downlight |
Socket Type | Integrated LED |
Watts | 7W |
Voltage | 120V |
Color Temperature | Natural Light; 5000K |
CRI | 90 |
Standards | cETLus - Listed |
Dimmable / Non-Dimmable | Yes-Dimmable |
Wattage Equivalency | 45W |
Housing Material | Plastic (PS) |
Indoor/Outdoor Usage | Indoor |
Bulb Base Type | Integrated; Connector or Adapter |
IC Rating - Recessed Down Light | Yes |
Bulb Finish | Frost |
Trim Color | White |
Finish | White |
Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Operating Frequency | 60 Hz |
Beam Spread | 100 Degrees |
Power Factor | 0.95 |
Connection | Direct Wired |
Ceiling Aperture | 4.3125 in Cutout |
Environment | Wet |
Description
7 Watt LED Direct Wire Downlight - 5000K - 120 Volts - Dimmable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE ROUND CEIL DIFFUSER 8"" (C800-08)
- ILC Replacement for Philips Pl-c 15mm/22w/27 replacement light bulb lamp, 2PK (PL-C 15MM/22W/27 PHILIPS)
- LUXRITE G9 LED Light Bulbs 4.5W 50W Equivalent 450LM 3000K Soft White Dimmable Glass Bi-Pin Base, 10PK (LR24691-10PK)
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40 replacement light bulb lamp (Q50MR16/C/FL40 GE GENERAL ELECTRIC G.E)
- SATCO Fixture, Retrofit, LED, 11.6W, Downlight, White, 5000K (S39059)
- SATCO 9 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Square White Finish 120 Volt (S11821R1)
- SATCO 8.5 watt - Downlight Retrofit LED - 4 in. Trim - 2700K - E26 Base - 120 V - 115 Beam - 2PK (S9598)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 4000K (S39028)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- LUMINAIRE LED Recessed Mount LED Fixture (RMPR24FH16D14CRSPMIN10100W35KMVALS5ESWHT)
- Satco LED Retrofit Kits