Shop All LED Retrofit Kits
Satco
Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 4000K
Mfr # S39013
Zoro # G6165757
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 7W
- Socket Type Integrated LED
- Voltage 120V
- Color Temperature Cool White; 4000K
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39013
- Zoro # G6165757
- UPC # 45923390135
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Diameter | 5.69 in. |
Details
Item | Direct Wire LED Downlight |
Watts | 7W |
Socket Type | Integrated LED |
Voltage | 120V |
Color Temperature | Cool White; 4000K |
CRI | 90 |
Standards | cETLus - Listed |
Dimmable / Non-Dimmable | Yes-Dimmable |
Bulb Finish | Frost |
Trim Color | White |
Bulb Base Type | Integrated; Connector or Adapter |
Finish | White |
Housing Material | Plastic (PS) |
Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Indoor/Outdoor Usage | Indoor |
IC Rating - Recessed Down Light | Yes |
Wattage Equivalency | 45W |
Ceiling Aperture | 4.3125 in Cutout |
Operating Frequency | 60 Hz |
Connection | Direct Wired |
Power Factor | 0.95 |
Environment | Wet |
Beam Spread | 100 Degrees |
Description
7 Watt LED Direct Wire Downlight - 4000K - 120 Volts - Dimmable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V (3743R)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10155 lm (FEML4810000LMIMAFLWDMVOLTGZ1040K80CRI)
- ILC Replacement for Feit Electric F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 FEIT ELECTRIC)
- ILC Replacement for Donar 39410 replacement light bulb lamp (39410 DONAR)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11570)
- SATCO Fixture, Retrofit, LED, 11.6W, Downlight, White, 5000K (S39059)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11568)
- SATCO 9 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Square White Finish 120 Volt (S11821R1)
- REMPHOS LED Light Bar Occupancy Sensor (RP-LBI-OC2-A)
- Satco LED Retrofit Kits