Shop All Recessed Lighting Kits
Satco
Fixture, Recessed, Retrofit, LED, 6.5W, 120V, Adjustable CCT, 4 in.
Mfr # S11820
Zoro # G3945047
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90
- Voltage 120V
- Application Residential / Commercial
- Finish White
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11820
- Zoro # G3945047
- UPC # 45923118203
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 5.31 |
Height | 2.87 |
Length | 5.31 |
Details
CRI | 90 |
Voltage | 120V |
Application | Residential / Commercial |
Finish | White |
Material | Aluminum |
Lens Material | Polycarbonate (PC) |
Weight | 0.46 |
Incandescent Equivalent | 60W |
DLC Approved | No |
Dimmable | Yes |
Standards | cULus |
IMAP | 17.95 |
CCT | 2700K/3000K/3500K/4000K/5000K |
Operating Temperature | -20C (-4F) to a maximum of +40C (+104F) |
Location Rating | Wet |
Lumens | 600 |
Description
6.5 Watt Square LED Downlight Retrofit - 4 in. - Adjustable Color Temperature - 120 Volts
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MINIATURE LAMP 1156DC INCANDESCENT S 10PK (10PAK:WW-R5ST-1)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40781)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- ILC Replacement for Sylvania 23618 replacement light bulb lamp (23618 SYLVANIA)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11811)
- SATCO 12W LED DW LP DL - 6 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White (S11562)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11812)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White (S11860)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- SATCO 15W LED Gimbaled Downlight 6 in. - RGB & Tunable White - Round Starfish IOT - White 1200L 120-277V (S11295)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- Satco Recessed Lighting Kits