Shop All Recessed Lighting Kits
Satco
Fixture, LED, Downlight, 8.5W/11W/14.5W, 600L/800L/1020L, 120-277V
Mfr # S11814
Zoro # G5196181
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable / Non-Dimmable Yes-Dimmable
- CRI 80
- Max. Wattage 8.5W/11W/14.5W
- Color Temperature Warm to Cool White; 2700K/3000K/3500K/4000K/5000K
- Standards cETLus - Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11814
- Zoro # G5196181
- UPC # 45923118142
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Can Size | 4 in |
Details
Dimmable / Non-Dimmable | Yes-Dimmable |
CRI | 80 |
Max. Wattage | 8.5W/11W/14.5W |
Color Temperature | Warm to Cool White; 2700K/3000K/3500K/4000K/5000K |
Standards | cETLus - Listed |
Trim Color | White |
Color | Silver |
Features | CCT Selectable |
Indoor/Outdoor | Indoor |
Dimming | 0-10V Dimming Only |
Beam Spread | 40 Degrees |
Ceiling Aperture | 4.10 in Cutout |
Lens Material | Polycarbonate |
Lamp Shape | Integrated LED |
Operating Temp | 4 to 113°F |
Lens Finish | Clear |
Connection | Direct Wire |
Product Type | Commercial Downlight Retrofit |
Fixture Shape | Round |
Operating Frequency | 60 Hz |
Light Technology | LED |
Environment | Damp |
Incandescent Equivalent | 45W/65W/85W |
Description
14.5 Watt Commercial LED Downlight Retrofit - 4 Inch Color and Lumen Adjustable 120-277 Volts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773158)
- SOUTHWIRE Portable Work Light, Cord, 8000lm, LED (9220)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE235-CG)
- SATCO 10W LED Fire Rated 4 Inch DW Downlight Round White CCT Selectable 120 Volts Dim Remote Driver (S11865)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, Black (S11843)
- SATCO 12W LED Low Profile Regress Baffle Downlight - 4 Inch - Remote Driver - CCT - Round - White - 120V (S11870)
- SATCO 15W LED Low Profile Regress Baffle Downlight - 6 Inch - Remote Driver - CCT - Square - White - 120V (S11873)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Round Remote Driver White (S11860)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- HALO Metalux 36 W 48 in. LED Wraparound Light Fixture (4NW35C3R)
- Satco Recessed Lighting Kits