Shop All Recessed Lighting Kits
Satco
Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V
Mfr # S11811
Zoro # G5196120
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETLus - Listed
- Color Temperature Warm to Cool White; 2700K/3000K/3500K/4000K/5000K
- Trim Color White
- CRI 80
- Dimmable / Non-Dimmable Yes-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11811
- Zoro # G5196120
- UPC # 45923118111
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Can Size | 6 in |
Details
Standards | cETLus - Listed |
Color Temperature | Warm to Cool White; 2700K/3000K/3500K/4000K/5000K |
Trim Color | White |
CRI | 80 |
Dimmable / Non-Dimmable | Yes-Dimmable |
Max. Wattage | 11W/16W/23W |
Features | CCT Selectable |
Incandescent Equivalent | 65W/85W/100W |
Operating Temp | 4 to 113°F |
Environment | Damp |
Lamp Shape | Integrated LED |
Indoor/Outdoor | Indoor |
Lens Finish | Clear |
Product Type | Commercial Downlight Retrofit |
Fixture Shape | Round |
Light Technology | LED |
Ceiling Aperture | 5.90 in Cutout |
Connection | Direct Wire |
Operating Frequency | 60 Hz |
Lens Material | Polycarbonate |
Beam Spread | 80 Degrees |
Dimming | 0-10V Dimming Only |
Power Factor | Greater than 0.9 |
Description
23 Watt Commercial LED Downlight Retrofit - 6 Inch Color and Lumen Adjustable 120-277 Volts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- LUXRITE 1x2 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL 4-Pack (LR24027-4PK)
- ILC Replacement for Venture Lighting 67868 replacement light bulb lamp, 2PK (67868 VENTURE LIGHTING)
- NITECORE P30i 2000 Lumen 1093 Yard Long Throw Flashlight (P30I)
- SATCO 15W LED Gimbaled Downlight 6 in. - RGB & Tunable White - Round Starfish IOT - White 1200L 120-277V (S11295)
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, Black (S11843)
- SATCO 12W LED Downlight, Gimbal 4 in, CCT Select, Square, Remote Driver, White, 850L 120V (S11621R1)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- SATCO 12W LED Low Profile Regress Baffle Downlight - 4 Inch - Remote Driver - CCT - Round - White - 120V (S11870)
- HALO DRECT MT WH 6""W LED 4PK (HLBSL6099FS354P)
- Satco Recessed Lighting Kits