Shop All LED Retrofit Kits
Satco
Field Selectable LED Downlight Retrofit Deep Baffle 4 Inch Round White 120 Volts
Mfr # S11882
Zoro # G912110016
product price: $18.15
/ea
$18.15
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
- Brand Satco
- MFR # S11882
- Zoro # G912110016
- UPC # 45923118821
- Country of Origin China
- Category LED Retrofit Kits
Description
SATCO NUVOs S11882 4-inch round field selectable deep baffle retrofit downlight is designed with the look of sophistication in mind. The deep stepped baffle crafted on this downlight drastically reduces glare and with a high CRI rating of 90, users can enjoy enhanced brightness, reduced energy consumption and beautiful color renderings in their space. Effortlessly change between three wattage and five color temperature options quickly, with just a flick of the on-unit switches. Change the look of a room easily and cost effectively with our add-on decorative trim accessories. This simple snap-on accessory will not only enhance your dcor, but it will allow the fixture to meet Non-Conductive Dead-Front code requirements opening code enforced installations. With its timeless aesthetics and exceptional customization capabilities, this downlight promises to deliver stunning illumination in any environment.
Documents & Resources
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
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED56HOJBX6WYCA)
- ILC Replacement for Ushio 1001115 replacement light bulb lamp (1001115 USHIO)
- ILC Replacement for Viqua S600rl-ho replacement light bulb lamp (S600RL-HO VIQUA)
- ILC Replacement For GE GENERAL ELECTRIC GE 755 BAYONET BASE BA9S SINGLE CONTACT 10PK (10PAK:WW-1WE3-8)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 3000K (S39012)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 2700K (S39026)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Round Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11570)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- SATCO 12.5 Watt LED Downlight Retrofit 5-6 4000K 120 Volts Dimmable White Finish (S11644)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- SATCO Satco Nuvo White 56 in W Plastic LED Dimmable Recessed Downlight 12 W (S9599)
- Satco LED Retrofit Kits