Shop All Decorative Light Bulbs
Satco
Display Pack 72 Total Lamps - A19 25 W Incandescent - Medium Base - 36 Red - 36 Green - 1000 Hourr
Mfr # S6096
Zoro # G0963349
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Max Overall Bulb Length 4.13 in.
- Watts 25W
- Dimmable Yes
- Features Lensed Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S6096
- Zoro # G0963349
- UPC # 045923060960
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.13 in. |
Light Bulb Dia. | 2.38 in. |
Maximum Overall Length | 4.13 in |
Details
Item | Bulb,Incandescent,25W,A19,Medium B,Package Quantity 72 |
Bulb Beam Angle | 360 |
Watts | 25W |
Dimmable | Yes |
Features | Lensed Lamp |
Voltage | 130V |
Bulb Finish | Ceramic |
Bulb Shape | A19 |
Lighting Technology | Incandescent |
Lamp Base | Medium |
Bulb Amps | 0.192A |
Beam Spread | 360 Degrees |
Description
Bulb,Incandescent,25W,A19,Medium B,Package Quantity 72, Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 26W T2 LED Light Bulb - Medium Base - White Finish (S7231)
- ILC Replacement for Sealed Beam 4537-2 replacement light bulb lamp (4537-2 SEALED BEAM)
- FEIT ELECTRIC HALOGEN JCD GY6.35 50W (BPQ50T4/JCD/RP)
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- SATCO 15 W G16 1/2 Incandescent - Satin White - 1500 Hours - 94L - Candelabra Base - 120V (S3824)
- SATCO 25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V (S6081)
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V (S3278)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V - 2-Pack (S3723)
- SATCO Bulb, Incandescent, 25W, T10, Medium Base, Tubular (S3251)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- Satco Decorative Light Bulbs