Shop All LED Retrofit Kits
Satco
Color-Changing LED Recessed Downlight, 5-6 Inch, RGB & Tunable White, 120V, 10W
Mfr # S11286
Zoro # G704841272
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 10
- Dimmable Yes: Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
- Voltage 120
- Color Temperature 2700K-5000K
- Standards cULus - Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11286
- Zoro # G704841272
- UPC # 45923112836
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Height | 2.85 |
Light Bulb Dia. | 7.36 |
Details
Watts | 10 |
Lumens | 800 |
Dimmable | Yes: Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
Voltage | 120 |
Color Temperature | 2700K-5000K |
Standards | cULus - Listed |
CRI | 90 |
Bulb Primary Application | Indoor Lighting |
Finish | White |
Housing Material | Aluminum |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Warranty | 5 Year Limited - 3 hours per day |
Wattage Equivalency | 65W |
Bulb Beam Angle | 100 |
Description
RGB and Tunable White recessed downlight retrofits are a practical solution for converting existing recessed lighting into energy-efficient, intelligent lighting that delivers thousands of vibrant color settings and room toning whites. The downlight retrofit easily slips into recessed cans and is secured by the attached clips with white trim for a clean, expert-looking finish. Use the STARFISH app from wherever you are, to choose your perfect color or to adjust your white light from warm and relaxing to bright and energizing. Satco STARFISH has the right light for you, no matter your mood.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127B)
- ILC Replacement for Steril-aire 22000100 replacement light bulb lamp (22000100 STERIL-AIRE)
- PROPAC Flashlight, 9 Led, Aaa, Black (D5005-BLK)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/835)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 5000K (S39021)
- SATCO 12.5 Watt LED Downlight Retrofit 5-6 4000K 120 Volts Dimmable White Finish (S11644)
- SATCO 13.7 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Round White Finish 120 Volt (S11825R1)
- SATCO 12 watt - Downlight Retrofit LED - 5-6 in. Trim - 2700K - E26 Base - 120 V - 110 Beam - 2PK - Expand (S9599)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- SATCO LED Retrofit Downlight Field Selectable 120 Volt ColorQuick and PowerQuick Technology Sq White (S18803)
- Satco LED Retrofit Kits