Shop All LED Retrofit Kits
Satco
Color-Changing LED Recessed Downlight, 4 Inch, RGB & Tunable White, 120V, 8.7W
Mfr # S11285
Zoro # G504841243
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 8.7
- Dimmable Yes: Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control
- Voltage 120
- Color Temperature 2700K-5000K
- Height 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11285
- Zoro # G504841243
- UPC # 45923112836
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Height | 2.8 |
Light Bulb Dia. | 5.12 |
Details
Watts | 8.7 |
Lumens | 700 |
Dimmable | Yes: Only with Starfish App; Dimming range from 100 to less than or equal to 20 percent depending on dimmer control |
Voltage | 120 |
Color Temperature | 2700K-5000K |
CRI | 90 |
Standards | cULus - Listed |
Bulb Operating Temp. Range | -20C (-4F) to a maximum of +45C (+113F) |
Bulb Primary Application | Indoor Lighting |
Warranty | 5 Year Limited - 3 hours per day |
Finish | White |
Housing Material | Aluminum |
Bulb Beam Angle | 90 |
Wattage Equivalency | 45W |
Description
RGB and Tunable White recessed downlight retrofits are a practical solution for converting existing recessed lighting into energy-efficient, intelligent lighting that delivers thousands of vibrant color settings and room toning whites. The downlight retrofit easily slips into recessed cans and is secured by the attached clips with white trim for a clean, expert-looking finish. Use the STARFISH app from wherever you are, to choose your perfect color or to adjust your white light from warm and relaxing to bright and energizing. Satco STARFISH has the right light for you, no matter your mood.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Deltronic Dh216 Series Surface Illum. Long Life replacement light bulb lamp (DH216 SERIES SURFACE ILLUM. LONG LIFE DELTRONIC)
- SIMPLE DESIGNS 3W Balance Arm LED Desk Lamp with Swivel Head (LD1035-CHR)
- DAY-BRITE CFI Direct/Indirect 3500K LED (2EVG38L835-2-D-UNV-DIM)
- NTC NTC NTC0009 0.5 x 28 MagLite D Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Storage Cups 2D Cell (NTC0009)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 5000K (S39021)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 4000K (S39028)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- SATCO Fixture, Retrofit, LED, 11.6W, Downlight, White, 5000K (S39059)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- LITHONIA LIGHTING Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K, , White (65BEMW-HL-SWW5-90CRI-M6)
- Satco LED Retrofit Kits