Shop All LED Light Bulbs
Satco
. CA10 E26 (Medium) LED Bulb Warm White 60 Watt Equivalence 2 pk
Mfr # S21727
Zoro # G506431794
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2700K
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Watts 5.5W
- Color Temperature Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21727
- Zoro # G506431794
- UPC # 45923217272
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 3.88 in |
Details
Bulb Color Temp. | 2700K |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Watts | 5.5W |
Color Temperature | Warm White |
Bulb Amps | 0.046A |
Standards | cULus |
For Enclosed Fixtures | Yes |
Bulb Operating Temp. Range | -20C (-4F) to +40C (+104F) |
CRI | 80 |
Item | Candle |
Lens Finish | Clear |
Lamp Shape | CA10 |
Power Factor | 0.9 |
Enlosed/Open | Enclosed |
Environment | Damp |
Incandescent Equivalent | 60W |
Beam Spread | 360 Degrees |
Features | Lensed Lamp |
Lamp Filament | LED Filament |
Base Type | Medium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 BLUE 30W (A19/TB/LED)
- ILC Replacement for Naed 58846 replacement light bulb lamp (58846 NAED)
- PURE GARDEN Solar Outdoor LED Lights with Rechargeable Battery, 4PK (50-131)
- ILC Replacement for Metal Halide Cdm35/par20/m/fl replacement light bulb lamp (CDM35/PAR20/M/FL METAL HALIDE)
- SATCO BR40 E26 (Medium) LED Bulb Warm White 75 W (S9635)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6237)
- SATCO 27W T4 LED Light Bulb - GX10q-4 (4-Pin) Base - Gloss White Finish (S6385)
- SATCO Bulb, T8, LED, 42W, 120V-277V, 4000K (S16422)
- SATCO A19 E26 (Medium) LED Bulb Warm White 100 Watt Equivalence 4 pk (S28789)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 4000K, 120V, Hi-Lumen (S11481)
- FEIT ELECTRIC LED, 2 W, S14, Medium Screw (E26), PK4 (S14HO/822/FIL/4)
- Satco LED Light Bulbs