Shop All LED Light Bulbs
Satco
. CA10 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 2 pk
Mfr # S21731
Zoro # G306431680
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Color Temp. 2700K
- Bulb Technology LED
- Dimmable Yes-Dimmable
- Watts 4.5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21731
- Zoro # G306431680
- UPC # 45923217319
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Maximum Overall Length | 3.88 in |
Details
Bulb Base Type | E26 |
Bulb Color Temp. | 2700K |
Bulb Technology | LED |
Dimmable | Yes-Dimmable |
Watts | 4.5W |
Standards | cULus |
Energy Star Compliant | Yes |
Color Temperature | Warm White |
Housing Material | Glass |
For Enclosed Fixtures | Yes |
Color Rendering Index | 80 |
Bulb Amps | 0.038A |
Item | Candle |
Features | Lensed Lamp |
Environment | Damp |
Lamp Shape | CA10 |
Beam Spread | 360 Degrees |
Lens Finish | Frost |
Base Type | Medium |
Enlosed/Open | Enclosed |
Power Factor | 0.7 |
Incandescent Equivalent | 40W |
Lamp Filament | LED Filament |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 96W 24V NonDimming LED Hardwire Power Supply (DL-PS-96/24-HWD)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F28T5-835-HE 25PK (KTL-F28T5-835-HE)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- SATCO 4 Watt T6.5 LED, Clear, Intermediate Base, 4000K, 400 Lumens, 120 Volt (S21371)
- SATCO 8W LED MR16 3000K 15' beam GU5.3 12V (S8636)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S7229)
- SATCO Satco 3838976 15W PAR 38 LED Bulb; 1200 Lumens - Neutral White (3838976)
- SATCO 32W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16439)
- SATCO . A19 E26 (Medium) Filament LED Bulb Warm White 60 Watt Equivalence 4 pk (S21714)
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, Warm White (L1006MB-WW)
- Satco LED Light Bulbs