Shop All LED Light Bulbs
Satco
Bulb, T8, LED, 42W, 120V-277V, 4000K
Mfr # S16422
Zoro # G6503114
product price: $59.95
/ea
Sold in multiples of 10 for $599.50
$599.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type R17d
- Bulb Color Temp. 4000K
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S16422
- Zoro # G6503114
- UPC # 45923164224
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 108 In. |
Maximum Overall Length | 105 in |
Description
42-Watt T8 LED - 4000K - 5800 Lumens - 120-277 Volts - Double Side LED - Type B - Ballast Bypass - Single Ended-Wiring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 58 Watts, 2 Lamps, Electronic Ballast (GE232-MV-PS-N)
- ILC Replacement for Synergetic Exocutor- Ex30 replacement light bulb lamp (EXOCUTOR- EX30 SYNERGETIC)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- STREAMLIGHT Streamlight® 68751 Dualie® 245 Lumen Instrinsically Safe Multi-Function Flashlight (68751)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21257)
- SATCO Bulb, LED, 15.5W, A19, Medium, 50K, Dim, 4PK (S11425)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 35K (S29851)
- SATCO Satco 3838976 15W PAR 38 LED Bulb; 1200 Lumens - Neutral White (3838976)
- SATCO 36/27/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23149)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- FEIT ELECTRIC Bulb Led Br30 E26Dl 7.2W (BR30DM/950CA/3)
- Satco LED Light Bulbs