Shop All LED Light Bulbs
Satco
Bulb, T8, LED, 15W, 120V-277V, 4000K
Mfr # S16416
Zoro # G6503823
Sold in multiples of 10 for $289.50
$289.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R17d
- Bulb Color Temp. 4000K
- Bulb Technology LED
- Dimmable Non-Dimmable
- Voltage 120V-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S16416
- Zoro # G6503823
- UPC # 45923164163
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 42 In. |
Maximum Overall Length | 40 in |
Description
15-Watt T8 LED - 4000K - 2100 Lumens - 120-277 Volts - Double Side LED - Type B - Ballast Bypass - Single Ended-Wiring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/LED/GREEN/P/ND 120V 4/1FB)
- NEWHOUSE LIGHTING Outdoor Mounting Post with Stabilizing Wings for Flood Lights, Black (MPOST17)
- JESCO LED Recessed Down Light, 620 lm, 120VAC (CM405R-S-3090-WH)
- SATCO Satco 50-380 White inU-in. Channel 24-in. horizontal (50/380)
- SATCO 25W T5 LED G5 Base, 6500K, 50K Hours, 3400L 120-277V, Type B Ballast Bypass, 1/2-Ended Wiring (S39720)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 4000K, 120 Volts (S21349)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9163)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- SATCO 7.5W A19 LED Tunable White - Clear - Starfish IOT - 120V - 800L - T20 (S11274)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 50K, 4PK (S28563)
- GE LAMPS LED Lamp, 9.0W, PK3 (LED9LS3/827)
- Satco LED Light Bulbs