Shop All LED Light Bulbs
Satco
Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted
Mfr # S11553
Zoro # G3945169
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 120V-277V
- Lumens 550
- Standards cULus Listed for Type A; cULus Classified for Type B
- Application Residential / Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11553
- Zoro # G3945169
- UPC # 45923115530
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.26 |
Length | 5.98 |
Details
Dimmable | No |
Voltage | 120V-277V |
Lumens | 550 |
Standards | cULus Listed for Type A; cULus Classified for Type B |
Application | Residential / Commercial |
Incandescent Equivalent | 9W |
IMAP | 10.95 |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
Weight | 0.13 |
Location Rating | Damp |
Material | Plastic & glass tube |
Ballast Type | Type A/B |
Lens Material | Plastic |
CRI | 80 |
Title 20 | Yes |
CCT | 4000K |
Finish | Frosted |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- DORCY Ultra HD Series COB Swivel Flashlight/Area Light (41-4349)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 2700K PAR16 Short Neck Light Bulb, 6PK (40983-SU)
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9165)
- SATCO Bulb, CFL, 13W, T2, GU24 Base, Spirals CFL (S8227)
- SATCO Bulb, LED, 20W, A21,120V-277V, 27K, E26, No Dim, White (S11329)
- SATCO 4.5W A19 LED Amber Medium 2200K 380Ls 120V (S9583)
- SATCO 5.5-Watt T10 LED - Clear - Medium Base - 2700K - 450 Lumens - 120 Volts, 2PK (S21862)
- SATCO Bulb LED PAR30 13w Long 3K Dim (S29431)
- ILC Replacement for Bulbrite 776883 replacement light bulb lamp (776883 BULBRITE)
- Satco LED Light Bulbs