Shop All LED Light Bulbs
Satco
Bulb, LED, PL, GX23, 5.5W, 120V-277V, 3500K, Frosted
Mfr # S11552
Zoro # G3945056
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 120V-277V
- Lumens 500
- Lens Material Plastic
- Outside Diameter 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11552
- Zoro # G3945056
- UPC # 45923115523
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.26 |
Length | 5.98 |
Details
Dimmable | No |
Voltage | 120V-277V |
Lumens | 500 |
Lens Material | Plastic |
Standards | cULus Listed for Type A; cULus Classified for Type B |
IMAP | 10.95 |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
Weight | 0.13 |
Incandescent Equivalent | 9W |
Finish | Frosted |
CCT | 3500K |
Application | Residential / Commercial |
Location Rating | Damp |
Material | Plastic & glass tube |
Ballast Type | Type A/B |
Title 20 | Yes |
CRI | 80 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Mercmaster Iii 150W 120/208/240/277V-Ac Ballast (KPB150LMT)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- LUMAPRO LUMAPRO 100 W, 1 Lamp HID Ballast Kit (1XUD7)
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast (ICN-2S54-T)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 5000K, 10PK (S11401)
- SATCO 85 Watt, BR30 LED, 4000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11472)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12447)
- SATCO 7W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16430)
- SATCO 152W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13155)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- HAPPYLIGHT Soft White LED Bulb 100W Equivalence A21 E26 Medium Filament 2PK-Clear-2.4in. Dia. x 4.2in. Length (HA2742353)
- Satco LED Light Bulbs