Shop All LED Light Bulbs
Satco
Bulb, LED, PL, GX23, 5.5W, 120V-277V, 3000K, Frosted
Mfr # S11551
Zoro # G3945546
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 120V-277V
- Lumens 500
- Weight 0.13
- Outside Diameter 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11551
- Zoro # G3945546
- UPC # 45923115516
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.26 |
Length | 5.98 |
Details
Dimmable | No |
Voltage | 120V-277V |
Lumens | 500 |
Weight | 0.13 |
Lens Material | Plastic |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
Standards | cULus Listed for Type A; cULus Classified for Type B |
CCT | 3000K |
Title 20 | Yes |
CRI | 80 |
Application | Residential / Commercial |
Ballast Type | Type A/B |
Incandescent Equivalent | 9W |
Material | Plastic & glass tube |
Location Rating | Damp |
Finish | Frosted |
IMAP | 10.95 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Blue Bezel Flashlight (F27)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 446-Lr-Tc-P (446-LR-TC-P)
- SYLVANIA Sylvania QHE 2X32T8/UNV ISN-SC 32 TB High Efficiency -Normal Ballast Factor-Small Can (49853)
- ILB GOLD Fluorescent Ballast, Replacement For Philips RL-140-TP (RL-140-TP)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21319)
- SATCO 12W T8 LED 3 ft. 30K G13 Base 50K Hours 1400L Type B BBP 1 or 2 Ended (S39926)
- SATCO Bulb, LED, 3.5W, 120V, C11, Base E12, 27K (S9868)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 4000K 120 Volts (S12448)
- SATCO Bulb, LED, 100W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38946)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9981)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk (S11417)
- Satco LED Light Bulbs