Shop All LED Light Bulbs
Satco
Bulb, LED, PL, GX23, 5.5W, 120V-277V, 2700K, Frosted
Mfr # S11550
Zoro # G3945561
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 120V-277V
- Lumens 500
- Location Rating Damp
- Standards cULus Listed for Type A; cULus Classified for Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11550
- Zoro # G3945561
- UPC # 45923115509
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.98 |
Outside Diameter | 1.26 |
Details
Dimmable | No |
Voltage | 120V-277V |
Lumens | 500 |
Location Rating | Damp |
Standards | cULus Listed for Type A; cULus Classified for Type B |
Weight | 0.13 |
Lens Material | Plastic |
Incandescent Equivalent | 9W |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
Ballast Type | Type A/B |
Material | Plastic & glass tube |
Finish | Frosted |
Application | Residential / Commercial |
IMAP | 10.95 |
CCT | 2700K |
Title 20 | Yes |
CRI | 80 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Replacement Bulb (SL-103PDQ)
- CELEBRATIONS LED C9 MLT 75CT (47771-71)
- ETI 17w 4000K 24" Strip Light, ST-2-18-840-MV-N (ST-2-18-840-MV-N)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2130W)
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU5.3 12V AC/DC (S9498)
- SATCO Bulb LED BR40 11.5w 3K Dim (S9635)
- SATCO Bulb, LED, ED28, 30W, E26,100V-277V, 5000K, 4200L (S39750)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- SATCO Bulb LED PAR20 7w 3K Dim (S29406)
- SATCO 3/9/12W A19 LED 3-way Frosted 3000K Medium Double Contact 22 (S9317)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-22K)
- Satco LED Light Bulbs