Shop All LED Light Bulbs
Satco
Bulb, LED, ED28, 90W, EX39,100V-277V, 5000K, 12600L
Mfr # S39679
Zoro # G3945491
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 100V-277V
- Lumens 12600
- Location Rating Damp
- Standards cULus Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39679
- Zoro # G3945491
- UPC # 45923396793
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 4.84 |
Length | 9.84 |
Details
Dimmable | No |
Voltage | 100V-277V |
Lumens | 12600 |
Location Rating | Damp |
Standards | cULus Classified |
Application | Residential / Commercial |
Finish | White |
Material | Aluminum, Steel, and Thermo Plastic |
Lens Material | Polycarbonate |
IMAP | 152.95 |
CCT | 5000K |
Weight | 3.48 |
Operating Temperature | -20C (-4F) to a maximum of +65C (+149F) |
Incandescent Equivalent | 750W |
CRI | 80 |
DLC Approved | Yes |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5.5 Inch LED Rectangular Flood Light (1492135)
- CURRENT PAR30LN E26 (Medium) LED Bulb Daylight 75 Watt Equivalence (38447)
- LITHONIA LIGHTING LED Parking Garage Light, 5769 lm, 64W (VAP 6000LM PCL MD MVOLT GZ10 50K 90CRI)
- LUMAPRO LUMAPRO 6W, S6 Miniature Incandescent Bulb (6S6/120V)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 30K (S9031)
- SATCO Bulb, LED, 13W, BR40, Medium, 120V, Frosted White, 27K (S29615)
- SATCO 4.5-Watt G16.5 LED - White - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21812)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 3000K - White Finish - 120 Volt (S11491)
- SATCO 9.5W A19 LED Frosted 27K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39596)
- SATCO 60- -Watt Equivalent T2 Bi Pin GU24 Base CFL Light Bulb, Warm White 1-Bulb (S8227)
- ILC Replacement for GE General Electric G.E F25t8/spx35/eco LED Replacement replacement light bulb lamp (F25T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC)
- Satco LED Light Bulbs