Shop All LED Light Bulbs
Satco
Bulb, LED, ED28, 75W, EX39,100V-277V, 5000K, 10500L
Mfr # S39769
Zoro # G3944539
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 100V-277V
- Lumens 10500
- Length 8.46
- Application Residential / Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39769
- Zoro # G3944539
- UPC # 45923397691
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 8.46 |
Outside Diameter | 4.13 |
Details
Dimmable | No |
Voltage | 100V-277V |
Lumens | 10500 |
Application | Residential / Commercial |
Material | Aluminum, Steel, and Thermo Plastic |
DLC Approved | Yes |
IMAP | 133.95 |
Finish | White |
CRI | 80 |
Weight | 2.4 |
CCT | 5000K |
Operating Temperature | -20C (-4F) to a maximum of +65C (+149F) |
Lens Material | Polycarbonate |
Standards | cULus Classified |
Incandescent Equivalent | 750W |
Location Rating | Damp |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- WESTGATE GL-24W-50K-BRLED FLOOD 120-277V 24W 30K 90D BRONZE (GL-24W-50K-BR)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M3-In-T8-A-120 (M3-IN-T8-A-120)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68751)
- SATCO Bulb, LED, 25W, T5, G5, 50K (S29911)
- SATCO Bulb, CFL, 23W, T2, GU24 Base, Spirals CFL (S8210)
- SATCO 100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13152)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 2700K, Frosted (S11550)
- SATCO 4W PS52 LED Light Bulb - Medium Base - Clear Finish (S22433)
- SATCO 9.5W BR30 LED 105' beam 4000K Medium 120V Dim (S9622)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21239)
- Satco LED Light Bulbs