Shop All LED Light Bulbs
Satco
Bulb, LED, ED28, 40W, EX39,100V-277V, 5000K, 5600L
Mfr # S39751
Zoro # G3945397
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 100V-277V
- Incandescent Equivalent 300W
- CRI 80
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39751
- Zoro # G3945397
- UPC # 45923397516
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7.24 |
Outside Diameter | 3.35 |
Details
Dimmable | No |
Voltage | 100V-277V |
Lumens | 5600 |
Incandescent Equivalent | 300W |
CRI | 80 |
Finish | White |
Lens Material | Polycarbonate |
Material | Aluminum, Steel, and Thermo Plastic |
Location Rating | Damp |
Operating Temperature | -20C (-4F) to a maximum of +65C (+149F) |
IMAP | 68.95 |
CCT | 5000K |
DLC Approved | Yes |
Application | Residential / Commercial |
Weight | 1.85 |
Standards | cULus Classified |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC HALOGEN JCD G9 WW 40W (BPQ40/G9/CAN)
- BULBRITE 6" Canless 3000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861670)
- GE LAMPS GE LIGHTING 58 Watts, 2 Lamps, Electronic Ballast (GE232-MV-PS-N)
- ILC Replacement for UV Resources 55800031 Ballast replacement light bulb lamp (55800031 BALLAST UV RESOURCES)
- SATCO 2Watt LED Flame Bulb, B11, Candelabra Base, 120 Volts (S29807)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8589)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- SATCO 9W LED PL 2-Pin 3500K 850Ls G24d 50000 Hours 120 Deg. beam (S9855)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 25 Watt Equivalence 2 pk (S21700)
- PHILPS LIGHTING LED A19 E26 SW 60W (479444)
- Satco LED Light Bulbs