Shop All LED Light Bulbs
Satco
Bulb, LED, ED28, 40W, EX39,100V-277V, 2700K, 5120L
Mfr # S39798
Zoro # G3945266
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 100V-277V
- Outside Diameter 3.35
- Incandescent Equivalent 300W
- DLC Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39798
- Zoro # G3945266
- UPC # 45923397981
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 3.35 |
Length | 7.24 |
Details
Dimmable | No |
Voltage | 100V-277V |
Lumens | 5120 |
Incandescent Equivalent | 300W |
DLC Approved | Yes |
Location Rating | Damp |
IMAP | 68.95 |
Weight | 1.85 |
Finish | White |
Operating Temperature | -20C (-4F) to a maximum of +65C (+149F) |
CCT | 2700K |
Lens Material | Polycarbonate |
Standards | cULus Classified |
Application | Residential / Commercial |
Material | Aluminum, Steel, and Thermo Plastic |
CRI | 80 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- ILC Replacement for Sylvania 18891 replacement light bulb lamp (18891 SYLVANIA)
- KILLARK Linear LED, 5598 lm, 120 to 277VAC, 46.5 W (L1L730D)
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- SATCO Bulb, LED, ED28, 40W, EX39,100V-277V, 5000K, 5600L (S39751)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Average Bulb Life: 25, 000 hr. (S9162)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8537)
- SATCO 5W T4 Repl. LED 3000K G9 360' beam 120V, Type: Tube (S9228)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V (S9383)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/835)
- Satco LED Light Bulbs