Shop All LED Light Bulbs
Satco
Bulb, LED, ED28, 30W, E26,100V-277V, 5000K, 4200L
Mfr # S39750
Zoro # G3945108
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 100V-277V
- Application Residential / Commercial
- Length 6.69
- Incandescent Equivalent 200W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S39750
- Zoro # G3945108
- UPC # 45923397509
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 6.69 |
Outside Diameter | 3.35 |
Details
Dimmable | No |
Voltage | 100V-277V |
Lumens | 4200 |
Application | Residential / Commercial |
Incandescent Equivalent | 200W |
Operating Temperature | -20C (-4F) to a maximum of +65C (+149F) |
Weight | 1.37 |
Lens Material | Polycarbonate |
CCT | 5000K |
Material | Aluminum, Steel, and Thermo Plastic |
Finish | White |
Standards | cULus Classified |
IMAP | 56.95 |
Title 20 | Yes |
Location Rating | Damp |
CRI | 80 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- SATCO Bulb, Incandescent, 60W, G25, Medium Base, Globe Light (S3862)
- SIGNIFY T12 Fluorescent 30Pk (F20T12/CW/ALTO)
- AVENUE LIGHTING Outdoor Wall Mount (AV9887-BLK)
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- SATCO Light Bulb Tube, T8, U-Bend, 32W, PK16 (S8458)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16502)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- SATCO Bulb, LED, 4W, C15, Medium Base, Candle LED Light (S23413)
- ILB GOLD Replacement For International Lighting, Led Bulb, 9.8A19/Omni/Led/5000K (9.8A19/OMNI/LED/5000K)
- Satco LED Light Bulbs