Shop All LED Light Bulbs
Satco
Bulb, LED, 9W, PL Shape, G24q Base, 50K, Light Distribution: 120 Degrees Beam Spread
Mfr # S29853
Zoro # G6060518
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24q
- Bulb Color Temp. 5000K
- Bulb Shape PL
- Bulb Technology LED
- Bulb Type 4-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S29853
- Zoro # G6060518
- UPC # 045923298530
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24q |
Bulb Color Temp. | 5000K |
Bulb Shape | PL |
Bulb Technology | LED |
Bulb Type | 4-Pin |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Watts | 9W |
Average Bulb Life | 50,000 hr. |
Item | Bulb,LED,9W,PL Shape,G24q Base,50K |
Description
Bulb,LED,9W,PL Shape,G24q Base,50K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Blue (66122)
- NUVO 11 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1214)
- ILB GOLD Full Spectrum Bulb, Replacement For Batteries And Light Bulbs F13T2/D (F13T2/D)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21278)
- SATCO 4 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21216)
- SATCO 14 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish (S11793)
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- SATCO 17W 4Ft LED T8, 347V Canada Only, G13 40K, Type B BBP, Double Ended Wiring (S11746)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12452)
- SATCO 30W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16438)
- MAXLITE LED, 9 W, A19, 2-Pin (GU24) (E9A19GUDLED27/G8S1)
- Satco LED Light Bulbs