Shop All LED Light Bulbs
Satco
Bulb, LED, 9W, PL Shape, G24q Base, 50K, Bulb Color Temp.: 5000K
Mfr # S29861
Zoro # G6060588
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24q
- Bulb Color Temp. 5000K
- Bulb Shape PL
- Bulb Technology LED
- Bulb Type 4-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29861
- Zoro # G6060588
- UPC # 045923298615
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24q |
Bulb Color Temp. | 5000K |
Bulb Shape | PL |
Bulb Technology | LED |
Bulb Type | 4-Pin |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Watts | 9W |
Average Bulb Life | 50,000 hr. |
Item | Bulb,LED,9W,PL Shape,G24q Base,50K |
Description
Bulb,LED,9W,PL Shape,G24q Base,50K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Best Rechargeable LED Flashlight and Work Light (NEB-WLT-0003)
- DEWALT Cordless Work Light, Battery Incl (DCL077B/DCB203)
- ILC Replacement for Osram Sylvania 64488 150w Halogen replacement light bulb lamp (64488 150W HALOGEN OSRAM SYLVANIA)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710087-031)
- SATCO 8-Watt T9 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21867)
- SATCO 3 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21283)
- SATCO Bulb, CFL, 13W, T2 Mini Spiral, GU24 Base, Spirals CFL (S8203)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21248)
- SATCO Bulb, LED, A19, 10W, 50K, Medium, 220 Degrees, PK 10 (S11411)
- SATCO 8W LED PL GU24 3000K 675Ls 50000 Hours 120' Beam spread 120- (S8746)
- Satco LED Light Bulbs