Shop All LED Light Bulbs
Satco
Bulb, LED, 9W, PL Shape, G24q Base, 40K
Mfr # S29860
Zoro # G6060527
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24q
- Bulb Color Temp. 4000K
- Bulb Shape PL
- Bulb Technology LED
- Bulb Type 4-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29860
- Zoro # G6060527
- UPC # 045923298608
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24q |
Bulb Color Temp. | 4000K |
Bulb Shape | PL |
Bulb Technology | LED |
Bulb Type | 4-Pin |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Watts | 9W |
Item | Bulb,LED,9W,PL Shape,G24q Base,40K |
Average Bulb Life | 50,000 hr. |
Description
Bulb,LED,9W,PL Shape,G24q Base,40K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1 (S3965)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D)
- ILC Replacement for Zoro 1e259 replacement light bulb lamp (1E259 ZORO)
- ILC Replacement For BATTERIES AND LIGHT BULBS TP120E 6IN18GAULSF1 (WW-LXQK-2)
- SATCO 15W G25 LED Light Bulb - Bi Pin GU24 Base - Clear Finish (S8221)
- SATCO 6.5W PAR16 LED 3000K 40' beam Medium 120V (S9388)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk (S11417)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- SATCO 8W LED MR16 3500K 15' beam GU5.3 12V (S8637)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V Carded (S8604)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3000k, 4PinGX24Q (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- Satco LED Light Bulbs