Shop All LED Light Bulbs
Satco
Bulb, LED, 9W, PL Shape, G24q Base, 40K
Mfr # S29852
Zoro # G6060579
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24q
- Bulb Color Temp. 4000K
- Bulb Shape PL
- Bulb Technology LED
- Bulb Type 4-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29852
- Zoro # G6060579
- UPC # 045923298523
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24q |
Bulb Color Temp. | 4000K |
Bulb Shape | PL |
Bulb Technology | LED |
Bulb Type | 4-Pin |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Watts | 9W |
Average Bulb Life | 50,000 hr. |
Item | Bulb,LED,9W,PL Shape,G24q Base,40K |
Description
Bulb,LED,9W,PL Shape,G24q Base,40K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21117)
- AMERICAN LIGHTING 24V 30W Low-Voltage Driver, ADPT-DRJ-30-24 (ADPT-DRJ-30-24)
- LITHONIA LIGHTING LED Recessed Troffer, 53W, 6169 lm, 80 CRI (2BLT4R 60L ADP EZ1 LP835)
- EIKO EIKO 500W, T6 Halogen Reflector Light Bulb (BTL)
- SATCO 2Watt LED Flame Bulb, B11, Candelabra Base, 120 Volts (S29807)
- SATCO 3W/9W/12W A19 LED Light Bulb - Medium Base - Frost Finish (S8570)
- SATCO 4.5-Watt G16.5 LED - White - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21812)
- SATCO Bulb, LED, 25W, T5, G5, 40K (S29910)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3500K, 120 Volts (S21266)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7224)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- Satco LED Light Bulbs