Shop All LED Light Bulbs
Satco
Bulb, LED, 9W, PL Shape, G24q Base, 35K
Mfr # S29859
Zoro # G6060560
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24q
- Bulb Color Temp. 3500K
- Bulb Shape PL
- Bulb Technology LED
- Bulb Type 4-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29859
- Zoro # G6060560
- UPC # 045923298592
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24q |
Bulb Color Temp. | 3500K |
Bulb Shape | PL |
Bulb Technology | LED |
Bulb Type | 4-Pin |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Watts | 9W |
Item | Bulb,LED,9W,PL Shape,G24q Base,35K |
Average Bulb Life | 50,000 hr. |
Description
Bulb,LED,9W,PL Shape,G24q Base,35K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21248)
- BAYCO BAYCO Fluorescent Yellow Hand Lamp (SL-507)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- ILC Replacement for GE General Electric G.E 15921 replacement light bulb lamp (15921 GE GENERAL ELECTRIC G.E)
- SATCO Bulb, LED, 3.5W, 120V, C11, Base E12, 27K (S9868)
- SATCO BR30 E26 (Medium) LED Bulb Warm White 65 W (S9621)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3000K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11392)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120V (S11303)
- SATCO 24W 8 ft. T8 LED FA8 - 50K 50K Hours 3500L Type B BBP 2-End Wire DLC (S11959)
- SATCO 4.5W LED G25 GLOBE BULB (S21226)
- GE LAMPS LED Linear Lamp, 2000 lm, 3500K Color Temp (LED14ET8/G/4/835)
- Satco LED Light Bulbs