Shop All LED Light Bulbs
Satco
Bulb, LED, 9W, PL Shape, G24q Base, 35K
Mfr # S29851
Zoro # G6060533
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24q
- Bulb Color Temp. 3500K
- Bulb Shape PL
- Bulb Technology LED
- Bulb Type 4-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S29851
- Zoro # G6060533
- UPC # 045923298516
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24q |
Bulb Color Temp. | 3500K |
Bulb Shape | PL |
Bulb Technology | LED |
Bulb Type | 4-Pin |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Watts | 9W |
Item | Bulb,LED,9W,PL Shape,G24q Base,35K |
Average Bulb Life | 50,000 hr. |
Description
Bulb,LED,9W,PL Shape,G24q Base,35K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED Led Hid Light 12PK (CLC6-36WD-E(X)39 5000K)
- BOSTITCH Desk Lamp with Storage Cup, Navy (LED2105-NVY)
- ILB GOLD Replacement For Satco, Cf26Dd/E/835 Led Replacement (CF26DD/E/835 LED REPLACEMENT)
- ACCESS LIGHTING Bulb, 120V 45w G9 LED (SA-FR-G9-4.5W-001)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21240)
- SATCO 8-Watt T10 LED - Frosted - Medium Base - 2700K - 720 Lumens - 120 Volts, 2PK (S21866)
- SATCO 15W PAR38 LED RGB & Tunable White Starfish IOT - 120V 1200L T20 90CRI (S11277)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 27K (S29626)
- SATCO 24W 8 ft. T8 LED FA8 - 35K 50K Hours 3200L Type B BBP 2-End Wire DLC (S11957)
- SATCO 4.5W LED MR16 LED 3000K 40' beam GU10 120V (S9380)
- MIRACLE LED LED Harsh Environment Pro-Pack 14W Replaces 120W, Shatter Resistant All Weather Lightbulb, 6PK (801685)
- Satco LED Light Bulbs