Shop All LED Light Bulbs
Satco
Bulb, LED, 9.8W, 120V, A19, GU24, 35K
Mfr # S29841
Zoro # G6060490
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Omnidirectional, 220 Degrees Beam Spread
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S29841
- Zoro # G6060490
- UPC # 045923298417
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU24 |
Bulb Color Temp. | 3500K |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Omnidirectional, 220 Degrees Beam Spread |
Voltage | 120v |
Watts | 9.8W |
Item | Bulb,LED,9.8W,120V,A19,GU24,35K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,9.8W,120V,A19,GU24,35K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/840)
- LEDLENSER Ledlenser H19R Signature, Bluetooth App Control, 4000 Lumens (880507)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120V, C Brz (XTOR3B-PC1)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/SPX50/HO)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21804)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 50K (S29839)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- SATCO 4-Watt B11 LED - Clear - Candelabra Base - 3000K - 350 Lumens - 120 Volts, 2PK (S21821)
- SATCO 10W A19 LED Light Bulb - Bi Pin GU24 Base - Frost Finish (S8482)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-840-D/G3)
- Satco LED Light Bulbs